Shop All Recessed Grinding Wheels
Metabo
Grinding Wheel 4 1/2" x 1/4" x 5/8"-11 - A36M Plus Grind ALU
Mfr # 655748000
Zoro # G101202157
product price: $5.95
/ea
Sold in multiples of 25 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 13300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655748000
- Zoro # G101202157
- UPC # 4007430305565
- Country of Origin United States
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 5/8"-11 |
Details
Thickness | 1/4 in |
Max. RPM | 13300 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GB312600AO FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 600 Grit, Aluminum Oxide (AO) (GB312600AO)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939700)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60006)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 6"dia., 5/8"-11" (07Q064)
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- METABO Grinding Wheel, T27, A24N, 4.5X1/4"X5/8"-11 (655726000)
- METABO Grinding Wheel, T27, A24N, 7"X1/4"X5/8"-11 (655560000)
- METABO Grinding Wheel, T27, A24R, 4.5X1/4"X5/8"-11 (655307000)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X5/8"-11 (655319000)
- FORNEY 71819 45 in Type 27 Mounted Steel Grinding Wheel (191236)
- Metabo Recessed Grinding Wheels