Shop All Straight Grinding Wheels
Metabo
Grinding Wheel 10"X1 1/2"X1 1/4" -- 36g
Mfr # 655423000
Zoro # G201202057
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 10 in
- Thickness 1-1/2 in
- Arbor Hole Size 1-1/4 in
- Max RPM 2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655423000
- Zoro # G201202057
- UPC # 662911554234
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10 in |
Arbor Hole Size | 1-1/4 in |
Details
Thickness | 1-1/2 in |
Max RPM | 2485 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK50 (66261121032)
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- PFERD 3" Tube Center Wire Wheel - .008 CS Wire, 1/2" A.H. (81543)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61028)
- METABO Flexiamant Depressed Center Wheel, 412 dia x 14 Thk, 78 in, A24N Grit, Aluminum Oxide Abra (616726000)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 80G, Blk, PK5 (66243529171)
- NORTON ABRASIVES Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray (66253344098)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT860 Heavy Duty Air Die Grinder (CPT860)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1/2, AO, 60G, PK5 (66252837420)
- Metabo Straight Grinding Wheels