Shop All Angle Grinders & Accessories
Metabo
Grinding Extraction Hood
Mfr # 626732000
Zoro # G4546610
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Anti-static Plastic Prevents Electric Charges and Dust Accumulations Ensuring Constantly High Suction Power, Connection for Dust Extraction Ø 35/41 mm, Extraction Hood with Flexible Brush Rim and Optimized Extraction Channel for Particularly Low-Dust Grinding Indoors and Outdoors, Integrated Sliding Segment for Quick, Tool-Free Access, Working Close to Walls, Quick, Tool-Free Installation of the Extraction Hood on a Compatible Angle Grinder, Suitable for angle grinders with disc Ø 125 mm
- For Use With Angle Grinders
- Application Dust Extraction, Metalworking, Safety
- Compatible with Manufacturer Part Number W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE 14-1.., WE 9-125 Quick, WE..15-1.., WE..17-1.., WEV 10-125 Quick, WQ 1400 (only 600346)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626732000
- Zoro # G4546610
- UPC # 4007430261984
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Grinding Extraction Hood |
Number of Pieces | 1 |
Features | Anti-static Plastic Prevents Electric Charges and Dust Accumulations Ensuring Constantly High Suction Power, Connection for Dust Extraction Ø 35/41 mm, Extraction Hood with Flexible Brush Rim and Optimized Extraction Channel for Particularly Low-Dust Grinding Indoors and Outdoors, Integrated Sliding Segment for Quick, Tool-Free Access, Working Close to Walls, Quick, Tool-Free Installation of the Extraction Hood on a Compatible Angle Grinder, Suitable for angle grinders with disc Ø 125 mm |
For Use With | Angle Grinders |
Application | Dust Extraction, Metalworking, Safety |
Compatible with Manufacturer Part Number | W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE 14-1.., WE 9-125 Quick, WE..15-1.., WE..17-1.., WEV 10-125 Quick, WQ 1400 (only 600346) |
Accessory Type | Grinding Extraction Hood |
Description
Grinding Extraction Hood, For Use With Angle Grinders, Number of Pieces 1, Compatible with Manufacturer Part Number W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-1.., WE 14-1.., WE 9-125 Quick, WE..15-1.., WE..17-1.., WEV 10-125 Quick, WQ 1400 (only 600346), Application Dust Extraction, Metalworking, Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- MALCO Hole Cutter Shoe Screw for 1ELG5, 1ELH8 (HC1I)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (WP 1100-125)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- METABO Cutting Guard Clip, For Angle Grinder (630351000)
- METABO Angle Grinder, 6", 14 A, 9600 RPM, 120VAC (WEP 19-150 Q M-BRUSH)
- Metabo Angle Grinders & Accessories