Shop All Angle Grinders & Accessories
Metabo
Grinder Cutting Guard, 1 pc.
Mfr # 630363000
Zoro # G9679936
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Fiberglass Reinforced, Resin-bonded Cutting Discs, Mfr. No. 613102860
- Features Semi-Enclosed Cutting Blade Guard
- Material Steel
- Application Protection From Dangerous Debris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 630363000
- Zoro # G9679936
- UPC # 04007430306159
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 9 in |
Details
Item | Grinder Guard |
Number of Pieces | 1 |
For Use With | Fiberglass Reinforced, Resin-bonded Cutting Discs, Mfr. No. 613102860 |
Features | Semi-Enclosed Cutting Blade Guard |
Material | Steel |
Application | Protection From Dangerous Debris |
Compatible with Manufacturer Part Number | 613102860, WPB 36-18 LTX BL 230 |
Accessory Type | Grinder Guard |
Description
Grinder Guard, For Maximum Wheel Diameter 9 in, For Use With Fiberglass Reinforced, Resin-bonded Cutting Discs, Mfr. No. 613102860, Compatible with Manufacturer Part Number 613102860, WPB 36-18 LTX BL 230, Application Protection From Dangerous Debris, Features Semi-Enclosed Cutting Blade Guard, Material Steel, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size (461116040)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- METABO Angle Grinder, 15 A, Barrel Grip, 6 lb (RSEV 17-125 Set)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- Metabo Angle Grinders & Accessories