Shop All Angle Grinders & Accessories
Metabo
Grinder Concrete 5" Var Spd 9600 RPM
Mfr # RSEV 17-125 SET
Zoro # G8380426
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # RSEV 17-125 SET
- Zoro # G8380426
- Country of Origin Germany
- Category Angle Grinders & Accessories
Details
Item | Grinder Concrete 5" Var Spd 9600 RPM |
Description
Grinder Concrete 5 In. Var Spd 9600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 14mm (80260)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- SLUG-OUT PUNCH 1/2"" KNOCK-OUT SET (KOS-500B)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WEP 15-150 QUICK)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- METABO CLAMP WASHER - SMALL GRINDERS (630705000)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- Metabo Angle Grinders & Accessories