Shop All Collet Chucks
Metabo
GRD. CHK. 1/8"-5/8" 799-4 REV.
Mfr # 635253000
Zoro # G801073101
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 1.97 in
- Thread Size 5/8"-16
- Length 3.44 in
- Clamping Width 1/8 in to 5/8 in
- Key Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 635253000
- Zoro # G801073101
- UPC # 4007430428172
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Outside Dia. | 1.97 in |
Thread Size | 5/8"-16 |
Length | 3.44 in |
Clamping Width | 1/8 in to 5/8 in |
Key Size | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Taper Hand Tap (DWTT1-1/4-12)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU125JBW3)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #14 (41684)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- Metabo Collets, Chucks & Accessories