Shop All Flap Discs
Metabo
Flap Disc, Convex, 80 Grit, 5 in. dia.
Mfr # 626464000
Zoro # G8519874
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626464000
- Zoro # G8519874
- UPC # 094726523684
- Country of Origin Slovenia
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 5 in x 7/8 in |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 29, Overall Diameter 5 in, Series Flexiamant Super, Backing Material Cloth, Backing Weight X, Grit P80, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- PFERD Internal Tube Fitting Brush - 1/2" Tube Size, 21/32" Exact Size (89628)
- NORTON ABRASIVES Depressed Center Wheel (66252849374)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T27 Fiberglass (629484000)
- METABO Flap Disc 4 1/2" Flapper Plus 60 7/8 T27 Fiberglass (629482000)
- METABO Flap Disc 4 1/2" Original Flapper 60 7/8 T27 Fiberglass (629468000)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- Metabo Flap Discs