Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass
Mfr # 629407000
Zoro # G501048157
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Mounting Size 7/8 in
- Max Operating Speed 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629407000
- Zoro # G501048157
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 4 1/2" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-016072-120A)
- GATOR 4-1/2 Quick Change Disc (3873)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252917881)
- UNITED ABRASIVES/SAIT SAIT 23152 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23152)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass (629402000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T29 Fiberglass (629422000)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- Metabo Flap Discs