Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Original Flapper 80 5/8"-11 T29 Fiberglass
Mfr # 629403000
Zoro # G701048124
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Mounting Size 5/8"-11
- Max Operating Speed 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629403000
- Zoro # G701048124
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 2-3/4" X 11" (57511)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61746)
- S AND H INDUSTRIES Allsource Gas Cylinder Air Spring for Allsource Cabinet 41800 & 42000 (41835)
- PFERD 5/8-11 Replacement Threaded Nut for - 4-1/2" - 7" HP and Temp.-Resistant Fiber Disc Backing Pad (42071)
- METABO Flap Disc, Convex, 80 Grit, 5 in. dia. (626464000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass (629471000)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T29 Fiberglass (629401000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- Metabo Flap Discs