Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T29 Fiberglass
Mfr # 629401000
Zoro # G101048014
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Mounting Size 5/8"-11
- Max Operating Speed 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629401000
- Zoro # G101048014
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 80 Grit (47378)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 15 pk (DCD050120H15G)
- SPECIALTY DIAMOND Glass Grinding Bit 3/4 Inch X 100 Grit (GB1N)
- METABO Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T29 Fiberglass (629409000)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- METABO Flap Disc 6" Flapper Plus 80 7/8 T27 Fiberglass (629486000)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T29 Fiberglass (629422000)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T27 Fiberglass (629491000)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 36G (42311)
- Metabo Flap Discs