Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass
Mfr # 629490000
Zoro # G001048084
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Mounting Size 7/8 in
- Max Operating Speed 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629490000
- Zoro # G001048084
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 5pc. Dblcut Bur Set in Blue Pouch No Logo (POUCH-NL3DC)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 50, TR (66261008822)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63405)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- METABO Flap Disc, Convex, 80 Grit, 5 in. dia. (626464000)
- METABO Flap Disc 4 1/2" Original Flapper 40 7/8 T29 Fiberglass (629405000)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 5/8"-11 T27 Fiberglass (629488000)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T27 Fiberglass (629491000)
- METABO Flap Disc 4 1/2" Flapper Plus 40 7/8 T29 Fiberglass (629419000)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51204)
- Metabo Flap Discs