Shop All Flap Discs
Metabo
Flap Disc 4 1/2" Flapper Plus 40 5/8"-11 T27 Fiberglass
Mfr # 629471000
Zoro # G301047992
product price: $5.59
/ea
Sold in multiples of 5 for $27.95
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Mounting Size 5/8"-11
- Max Operating Speed 13300 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 629471000
- Zoro # G301047992
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13300 RPM |
Backing Material | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- METABO Flap Disc 4 1/2" Original Flapper 40 5/8"-11 T27 Fiberglass (629464000)
- METABO Flap Disc 4 1/2" Original Flapper 40 7/8 T27 Fiberglass (629467000)
- METABO Flap Disc 6" Flapper Plus 40 7/8 T29 Fiberglass (629422000)
- METABO Flap Disc 4 1/2" Flapper Plus 36 7/8 T27 Fiberglass (629480000)
- METABO Flap Disc, 60Grit, 5 in. dia. (626460000)
- METABO Flap Disc 4 1/2" Original Flapper 40 7/8 T29 Fiberglass (629405000)
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- Metabo Flap Discs