Shop All Electric Drills
Metabo
Electric Drill, 1/2 In, 0 to 650 rpm, 6.7A
Mfr # BE 75-16
Zoro # G4931787
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Style Pistol Grip
- Chuck Size 1/2 in
- No Load RPM 0 to 650
- Amps 6.7 A
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # BE 75-16
- Zoro # G4931787
- Country of Origin Germany
- Category Electric Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 11 3/4 in |
Cord Length | 9 ft |
Details
Item | Electric Drill |
Handle Style | Pistol Grip |
No Load RPM | 0 to 650 |
Amps | 6.7 A |
Voltage | 120V AC |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Tool Weight | 6.7 lb |
Speed Type | Variable |
Includes | Side Handle |
Reversible | Yes |
Features | Auto-Stop Carbon Brushes, Extra Long, High Torque for use with Auger Bits up to 2 in dia, Safety Non-Slip Side Handle, Suitable for Drilling in Confined Areas |
Corded/Banded | Corded |
Switch Type | Trigger |
Gear Train | Double |
Current | 6.7 A |
Description
Electric Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 650, 6.7 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 11 3/4 in, Tool Weight 6.7 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 9 ft, Features Auto-Stop Carbon Brushes, Extra Long, High Torque for use with Auger Bits up to 2 in dia, Safety Non-Slip Side Handle, Suitable for Drilling in Confined Areas, Includes Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE16LB (MTS8416H)
- WINSMITH Mounting Plate (E30WT)
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- GREENLEE Piston Set-Emt Conduit (34317)
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill Kit with Keyless Chuck (DWD110K)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill Project Kit (BDCD8PK)
- BLACK & DECKER 8V MAX* Cordless Lithium Drill (BDCD8C)
- HOUGEN HMD904 Mag Drill 115V (0904101)
- BLACK & DECKER 7 Amp 1/2 inch Drill/Driver (DR560)
- HUSQVARNA Electric Core Drill Dry/Wet Drilling, D Handle (DM 200)
- Metabo Electric Drills