Shop All Cordless Screwdrivers
Metabo
Drywall Screwdriver Magazine, 9-1/2" L
Mfr # 631618000
Zoro # G9679979
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) 180mm Phillips Bits
- Bit Retainer Type Magnetic Quick Change
- Hex Shank Size 1/4 in
- Fastening Tool Material Die Cast Metal
- For Use With Mfr. No. SE 18 LTX 2500 (620047), Mfr. No. SE 18 LTX 4000 (620048), Mfr. No. SE 18 LTX 6000 (620049), Mfr. No. SE 2500 (620044), Mfr. No. SE 4000 (620045), Mfr. No. SE 6000 (620046)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 631618000
- Zoro # G9679979
- UPC # 04007430274182
- Country of Origin Taiwan, Province of China
- Category Cordless Screwdrivers
Dimensions
Hex Shank Size | 1/4 in |
Drive Size | #2 |
Overall Bit Length | 7 in |
Details
Includes | (2) 180mm Phillips Bits |
Bit Retainer Type | Magnetic Quick Change |
Fastening Tool Item | Drywall Screwdriver Magazine |
Fastening Tool Material | Die Cast Metal |
For Use With | Mfr. No. SE 18 LTX 2500 (620047), Mfr. No. SE 18 LTX 4000 (620048), Mfr. No. SE 18 LTX 6000 (620049), Mfr. No. SE 2500 (620044), Mfr. No. SE 4000 (620045), Mfr. No. SE 6000 (620046) |
Shank Style | Hex |
Impact Rated | No |
Item | Drywall Screwdriver Magazine |
Accessory Type | Drywall Screwdriver Magazine |
Description
Drywall Screwdriver Magazine, For Use With Mfr. No. SE 18 LTX 2500 (620047), Mfr. No. SE 18 LTX 4000 (620048), Mfr. No. SE 18 LTX 6000 (620049), Mfr. No. SE 2500 (620044), Mfr. No. SE 4000 (620045), Mfr. No. SE 6000 (620046), Drive Size #2, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 7 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- CENTURY DRILL & TOOL Tape Measure Big Blue 25Ft Length 1-1/4" Blade Width (72825)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 8mm -1.00 (8333)
- METABO Cordless Drill/Driver, 18V, 5.2Ah Battery (GB 18 LTX BL I Q bare)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver (XSF05Z)
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic (2406-22, 48-11-2440)
- BOSCH Cordless Screwdriver Kit, 1/4" Chuck (PS21-2A+BAT415)
- SKIL Pistol Grip Screwdriver 4v (SD561801)
- Metabo Cordless Tools