Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 3"X2"X1/4" -- MEDIUM
Mfr # 655387000
Zoro # G701073041
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 6000 RPM
- Size 3 in x 2 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655387000
- Zoro # G701073041
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Size | 3 in x 2 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 6000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/2" x 18' x 22-1/2" High Impact 4 Cutter SDS Max (DW5828)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- STABILA Digital Angle Measurer 32" (39032)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- Metabo Electric Hand and Die Grinders