Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 3"X1"X1/4" -- MEDIUM
Mfr # 655385000
Zoro # G801073033
Sold in multiples of 5 for $59.45
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 8000 RPM
- Size 3 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655385000
- Zoro # G801073033
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Size | 3 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 8000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- HOUGEN 55MM X 50MM 12,000-Series Annular Cutter (12455)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- GEDORE Spanner Wrench, Lug, 58-62mm (40 58-62)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- Metabo Grinders & Accessories