Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 3"X1"X1/4" -- A80
Mfr # 655378000
Zoro # G801073064
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 20,000 RPM
- Size 3 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655378000
- Zoro # G801073064
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Size | 3 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 20,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- KIPP Swivel Feet Style B, inch (K0395.3A5)
- DRILL AMERICA 3/4" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X3/4)
- AMPCO SAFETY TOOLS 36 in L 5 11/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-215)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- JET 1/4 115 Angle Composite Die Grinder (JAT-416)
- Metabo Electric Hand and Die Grinders