Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 3"X1"X1/4" -- A60
Mfr # 655377000
Zoro # G401073037
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 20,000 RPM
- Size 3 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655377000
- Zoro # G401073037
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Size | 3 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 20,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- HHIP 25 Piece Radius Gage Set In Plastic Case (4901-0040)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- Metabo Grinders & Accessories