Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 3"X1"X1/4" -- 180g
Mfr # 655392000
Zoro # G301073069
Sold in multiples of 5 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 18,000 RPM
- Size 3 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655392000
- Zoro # G301073069
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Size | 3 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 18,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 24mm 1/4 Sq. Drive (2400A-9/16)
- MITUTOYO Scriber (905201)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- SUUNTO Wrist Compass, 1.2 oz. (SS004403001)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- Metabo Grinders & Accessories