Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 2"X1"X1/4" -- A60
Mfr # 655374000
Zoro # G401073051
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 25,000 RPM
- Size 2 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655374000
- Zoro # G401073051
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Size | 2 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 25,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 2 Flutes (326012)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- Metabo Grinders & Accessories