Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 2 3/8"X2"X1/4" -- MEDIUM
Mfr # 655383000
Zoro # G801073057
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load RPM 8000 RPM
- Size 2-3/8 in x 2 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655383000
- Zoro # G801073057
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Size | 2-3/8 in x 2 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 8000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-3/8x1/64 (49912)
- VIM PRODUCTS Magnetic Tool Holder; 8" X 11" (MAGPADLG)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- UNIVERSAL TOOL Extended Die Grinder Cone Wheel Grinder (UT4425E-CWS)
- Metabo Grinders & Accessories