Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 2 3/8"X1"X1/4" -- MEDIUM
Mfr # 655381000
Zoro # G001073062
product price: $10.29
/ea
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 10000 RPM
- Size 2-3/8 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655381000
- Zoro # G001073062
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Size | 2-3/8 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 10000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 (MHSTK40)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- KO-KEN Bit Socket 3/16 Hex 75mm 3/8 Sq. Drive (3012A.75-3/16)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- TINKERTOOLS 1/4 Inch 90 Degree Angled Air Die Grinder (TI62612)
- Metabo Grinders & Accessories