Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 1"X1"X1/4" -- A120
Mfr # 655370000
Zoro # G201073046
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 30,000 RPM
- Size 1 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655370000
- Zoro # G201073046
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Size | 1 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 30,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (385422)
- URREA Full flush cut Plier 5-1/8" (170M)
- TITAN Breaker Bar, 3/4" Dr, 40" (12048)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F47/64)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- ASTRO PNEUMATIC DIE GRINDER 1/4" 2PC KIT W/MED ONYX (AO2181B)
- Metabo Electric Hand and Die Grinders