Shop All Electric Hand and Die Grinders
Metabo
Die Grinder 1 1/2"X1"X1/4" -- A120
Mfr # 655373000
Zoro # G701073058
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 25,000 RPM
- Size 1-1/2 in x 1 in
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655373000
- Zoro # G701073058
- Country of Origin Germany
- Category Electric Hand and Die Grinders
Dimensions
Size | 1-1/2 in x 1 in |
Shaft Diameter | 1/4 in |
Details
No Load RPM | 25,000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Knife, Plastic Coated 130mm L (16 20 28 SB)
- CRESCENT LUFKIN Engineers Fold Rule 6Ft (1066DN)
- MAKITA Horizontal Vise (122930-6)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade, 2 (E-07222)
- METABO Die Grinder, Var Spd, 6.4A (GE710 Compact)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- JET JAT-482, Indust Rt Angle Die Grinder R12 (JAT-482)
- Metabo Electric Hand and Die Grinders