Shop All Diamond Grinding Wheels
Metabo
Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade
Mfr # 628298000
Zoro # G901202166
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Arbor Hole Size 7/8 in
- Max. RPM 12200
- Number of Segments 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 628298000
- Zoro # G901202166
- UPC # 4007430330819
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Max. RPM | 12200 |
Number of Segments | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DRILL AMERICA 1/8"x7/32" SE41 Oval Carbide Burr 1/8" Shank (DULSE41)
- MARCO #6 Brass Poly TC NPS Nozzle - 3/8" (10TC6BP)
- METABO Diamond Wheel 5" Universal Concrete Diamond Cup Wheel (628205000)
- METABO Diamond Wheel 4-1/2"x7/8 Diamond Cutting Disc W9-115K (624306000)
- METABO Diamond Wheel 5" Hard Bond Diamond Cup Wheel (628206000)
- METABO Diamond Wheel 5"x1/4" Turbo Sandwich Tuckpoint Blade (624304000)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 120, 6A2C (69014192786)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- Metabo Diamond Grinding Wheels