Shop All Diamond Grinding Wheels
Metabo
Diamond Wheel 5" PCD Diamond Cup Wheel
Mfr # 628208000
Zoro # G701202236
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Arbor Hole Size 7/8 in
- Max. RPM 12200
- Number of Segments 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 628208000
- Zoro # G701202236
- UPC # 4007430246592
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Max. RPM | 12200 |
Number of Segments | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252939184)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399062)
- PFERD 1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41046)
- METABO Diamond Wheel 5"x1/4" Turbo Sandwich Tuckpoint Blade (624304000)
- METABO Diamond Wheel 4-1/2"x7/8 Diamond Cutting Disc W9-115K (624306000)
- METABO Diamond Wheel 5" Hard Bond Diamond Cup Wheel (628206000)
- METABO Diamond Wheel 5" Universal Concrete Diamond Cup Wheel (628205000)
- METABO Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade (628298000)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- Metabo Diamond Grinding Wheels