Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, CA46U, 6"X0.045"X7/8"
Mfr # US616274000
Zoro # G3651538
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series CA46U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # US616274000
- Zoro # G3651538
- UPC # 662911601075
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | CA46U |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Cut-Off Wheel, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- TANIS BRUSH Hnd Held Tube Brush, .008, Brass, 5/8" dia. (05087)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- METABO CutOff Wheel, A60TX, 4-1/2"x.045"x7/8" (655997000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- BOSCH 6x41290x41463Type27ThinCuttingDisc (TCW27S600)
- Metabo Cut-Off Wheels