Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, CA46U, 4.5"X0.045"X7/8"
Mfr # US616272000
Zoro # G3651459
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series CA46U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US616272000
- Zoro # G3651459
- UPC # 662911601051
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | CA46U |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- 3M Hookit Blue Disc MultiH, 36142, 3", PK200 (36142)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT (SB-5SC-2)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD581H)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8" (655328000)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 3" 3-In-1 (IPA8151)
- Metabo Cut-Off Wheels