Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A60XP, 6"X0.045"X7/8"
Mfr # 655899000
Zoro # G3651632
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series A60XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655899000
- Zoro # G3651632
- UPC # 662911558997
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A60XP |
Thickness | 0.045" |
Item | Cutting Wheel,T27,A60XP,6"X0.045"X7/8" |
Description
Cutting Wheel,T27,A60XP,6 In.X0.045 In.X7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- ZORO SELECT Tube Brush, 0.005" dia. Wire, Nylon (66254442966)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G (73165)
- 3M Compound Pad, WaffleFace, 5-1/4", Foam, PK50 (51076)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- METABO Cutting Wheel, T1, A36XL, 4"X1/16"X3/8" (655327000)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- STANLEY Stanley® 21-161A Surform® 10" Half Round Blade - Coarse Cut (21-161A)
- Metabo Cut-Off Wheels