Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A60XL, 6"X1/16"X7/8"
Mfr # 655350000
Zoro # G3651669
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series A60XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655350000
- Zoro # G3651669
- UPC # 662911304280
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A60XL |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bottle Brush, 4 in Brush L (55FF70)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- TANIS BRUSH Mini Brush Set, Brass, Tube Diameter, PK4 (08050)
- METABO Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU (655823000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TX Slicer Plus (655357000)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/4in, Type 27 (75544)
- Metabo Cut-Off Wheels