Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8"
Mfr # 655347000
Zoro # G3651599
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series A60TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655347000
- Zoro # G3651599
- UPC # 662911300961
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A60TZ |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Cut-Off Wheel, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft. L, Cloth, P80 (706221)
- NORTON ABRASIVES Wire Wheel Brush, Arbor Hole Mount (66252839020)
- S&G TOOL AID PHENOLIC BACKING 4" DISC (SG94710)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel 4 1-2" x .045" 5/8-11" - A60TZ Original Slicer (655346421)
- METABO CutOff Wheel, A60TX, 4-1/2"x.045"x7/8" (655997000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8909FH)
- Metabo Cut-Off Wheels