Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T27, A46TZ, 9"X1/16"X5/8"-11
Mfr # 655799000
Zoro # G3651151
original price:
$12.25
27% off
new price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 9"
- Series A46TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655799000
- Zoro # G3651151
- UPC # 662911302972
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 9" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | A46TZ |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Wheel Arbor (1F452)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- GORDON BRUSH 4" Natural Bristle and Wood Handle Chip Brush (TA640)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- METABO Abrasive Cut-Off Wheel, PK10 (655832010)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X20mm (616142000)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- METABO Cutting Wheel, T1, A46N, 4.5"X0.040"X7/8" (655811000)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 7"x.060"x1-1/4" (66252938796)
- Metabo Cut-Off Wheels