Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8"
Mfr # 655338000
Zoro # G3651571
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 6"
- Series A60TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655338000
- Zoro # G3651571
- UPC # 662911302354
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8" |
Diameter | 6" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60TZ |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- NORTON ABRASIVES Sanding Sponge, Very Fine, Blue, 4-1/2 in.L (07660782073)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- METABO Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus (655996000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- METABO CutOff Wheel, T1, AC24R, 14"X1/8"X20mm (616142000)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- Metabo Cut-Off Wheels