Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 4"X0.040"X3/8"
Mfr # 655323000
Zoro # G3651623
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4"
- Series A60TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655323000
- Zoro # G3651623
- UPC # 662911302217
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60TZ |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Replacement Nozzle 3/16" (113)
- HD 3M30126 Scotch-Brite Radial Bristle Discs; 80 Grit (3M30126)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120Grt, 5in, PK50 (7100045071)
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX (655998000)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- CGW ABRASIVES CutOff Whl, 4x1/16x3/8, T1, A60-R-BF (45087)
- Metabo Cut-Off Wheels