Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8"
Mfr # 655321000
Zoro # G3651650
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 3"
- Series A60TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655321000
- Zoro # G3651650
- UPC # 662911302194
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 3" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60TZ |
Thickness | 1/16" |
Item | Abrasive Cut-Off Wheel |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Stringer Bead Wheel Brush, 4", 0002639900 (0002639900)
- PFERD 6" x 9" POLIVLIES® Hand Pad - Grey - Silicon Carbide - Ultra Fine Grade (44609)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX (655998000)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- METABO Cutting Wheel 7" x .040" x 7/8" - A46N Slicer Plus ALU (655824000)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843253)
- Metabo Cut-Off Wheels