Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8"
Mfr # 655348000
Zoro # G3651468
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 2"
- Series A60TZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655348000
- Zoro # G3651468
- UPC # 662911302439
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 2" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A60TZ |
Thickness | 0.035" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/8" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21150)
- DYNABRADE Non-Vacuum, Disc Pad, 3-1/2" (56097)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med (61463686265)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- METABO Cutting Wheel, T1, A60TZ, 3"X1/16"X3/8" (655321000)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- RIDGID 33125 F229 3& 4 Heavy Duty Cutting Wheel (33125-RIDGID)
- Metabo Cut-Off Wheels