Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A46N, 4.5"X0.040"X7/8"
Mfr # 655811000
Zoro # G3651547
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series A46N
- Thickness 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655811000
- Zoro # G3651547
- UPC # 662911558119
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Wheel Type | Type 1 |
Series | A46N |
Thickness | 0.040" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T27 Zirconia Standard Flap Disc (F-4550807)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO CutOff Wheel, T1, A24N, 12"X1/8"X20mm (US616136000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60S 7" x .045" x 5/8" 60 Grit Aluminum Oxide (23107)
- Metabo Cut-Off Wheels