Shop All Cut-Off Wheels
Metabo
Cutting Wheel 7" x .040" x 7/8" - A46N Slicer Plus ALU
Mfr # 655824000
Zoro # G901201978
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Arbor Hole Size 7/8 in
- Thickness 0.04 in
- Max. RPM 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655824000
- Zoro # G901201978
- UPC # 662911558249
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 0.04 in |
Max. RPM | 8500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P320 Grit (9A-125-320)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66254429268)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishing Belt, 1.5x30", 80gr, Coated, 1-1/2" W, 30" L, 80 Grit, CoolCut XX (14X158)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- METABO Cutting Wheel, T1, A60TZ, 4"X0.040"X3/8" (655323000)
- METABO Cutting Wheel 12"X3/32"X1" - A30R Original LL (616337420)
- METABO Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU (655823000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- Metabo Cut-Off Wheels