Shop All Cut-Off Wheels
Metabo
Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU
Mfr # 655823000
Zoro # G101201983
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Arbor Hole Size 7/8 in
- Thickness 0.04 in
- Max. RPM 10200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 655823000
- Zoro # G101201983
- UPC # 662911558232
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 0.04 in |
Max. RPM | 10200 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072773921)
- WEILER 5/16" Power Tube Brush, .005" 9/16" Brush Length (21005)
- 3M Quick Change Disc, AlO, 2in, 60G, TSM, PK200 (7000119016)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- METABO Cutting Wheel, T1, A60TZ, 4"X0.040"X3/8" (655323000)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- UNITED ABRASIVES/SAIT Flex Grind Wheel45x18x78100xPK25 (27502)
- Metabo Cut-Off Wheels