Shop All Cut-Off Wheels
Metabo
Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer
Mfr # 655992000
Zoro # G201202071
product price: $3.59
/ea
Sold in multiples of 50 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in
- Arbor Hole Size 7/8 in
- Thickness 0.045 in
- Max. RPM 12225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 655992000
- Zoro # G201202071
- UPC # 662911559925
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 0.045 in |
Max. RPM | 12225 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11 (66253198584)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47117)
- GMT Radial Steel Wool Pads, Grade 0 Fine: Cleaning and Polishing, 18 in. Diameter, Gray, 12PK (120180)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- METABO CutOff Wheel, T1, A24M, 14"X3/32"X1" (616340000)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- METABO Cutting Wheel 7" x 1/16" x 7/8" - A46TZ Slicer Plus (655801000)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- ARC ABRASIVES Cut Off Whl 4 x .04 x 1/4 A60T Type1 (904041405)
- Metabo Cut-Off Wheels