Shop All Cut-Off Wheels
Metabo
Cutting Wheel 12"X3/32"X1" - A30R Original LL
Mfr # 616337420
Zoro # G301202056
product price: $6.45
/ea
Sold in multiples of 10 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Arbor Hole Size 1 in
- Thickness 3/32 in
- Max. RPM 5100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616337420
- Zoro # G301202056
- UPC # 662911300886
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 in |
Details
Thickness | 3/32 in |
Max. RPM | 5100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 15 pk (DCD050080H15G)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .040 X 7/8 T27 Alpha Green (870004)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1/2" (66252835053)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- METABO Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus (655996000)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8" (655328000)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57014)
- Metabo Cut-Off Wheels