Shop All Angle Grinders & Accessories
Metabo
Cutting Guard Clip, For Angle Grinder
Mfr # 630353000
Zoro # G4546574
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs
- For Use With Metabo Angle Grinder
- Compatible with Manufacturer Part Number W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-..
- Application Metalworking, Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 630353000
- Zoro # G4546574
- UPC # 4007430243003
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Guard Clip |
Number of Pieces | 1 |
Features | Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs |
For Use With | Metabo Angle Grinder |
Compatible with Manufacturer Part Number | W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-.. |
Application | Metalworking, Safety |
Accessory Type | Cutting Guard Clip |
Description
Cutting Guard Clip, For Use With Metabo Angle Grinder, Number of Pieces 1, Compatible with Manufacturer Part Number W 18 LTX, W..10-.., W..11-.., W..12-.., W..13-.., W..14-.., W..15-.., W..17-.., W..8-.., W..9-.., Application Metalworking, Safety, Features Attach the Cutting Guard Clip to the Existing Guard on the Angle Grinder, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- INSIZE Scriber (7150-SC9)
- MAYHEW Mayhew Prick Punch, 5/16 in Tip, 4-1/2 in L, 5/16 in Dia Shank, Hex Shank (73001)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- METABO D-Shaped Handle (623262000)
- METABO Cup Wheel Guard, For Angle Grinders (655178000)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake (XAG09Z)
- Metabo Angle Grinders & Accessories