Shop All Angle Grinders & Accessories
Metabo
Cutting Blade Guard, For WEF 15-150 Quick
Mfr # 630378000
Zoro # G4546489
original price:
$40.99
4% off
new price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745
- For Use With WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick
- Application Metalworking, Safety
- Compatible with Manufacturer Part Number WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 630378000
- Zoro # G4546489
- UPC # 4007430282880
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Blade Guard |
Number of Pieces | 1 |
Features | Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745 |
For Use With | WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick |
Application | Metalworking, Safety |
Compatible with Manufacturer Part Number | WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick |
Accessory Type | Cutting Blade Guard |
Description
Cutting Blade Guard, For Use With WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick, Compatible with Manufacturer Part Number WEF 15-150 Quick, WEPBF 15-150 Quick, WEPF 15-150 Quick, Application Metalworking, Safety, Features Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 4 Pc (10Z763)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Centered Jaws, 8in.L (ST022)
- H & H INDUSTRIAL PRODUCTS 7 Piece #8/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9123)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Grinding Extraction Hood (626732000)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- CHICAGO PNEUMATIC GRINDER ANGLE 4" (CP7540CN)
- Metabo Grinders & Accessories