Shop All Angle Grinders & Accessories
Metabo
Cutting Blade Guard, For Angle Grinder
Mfr # 630357000
Zoro # G4546568
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Compatible with 9 in Diameter Cutting Discs, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745
- For Use With Metabo Angle Grinder
- Compatible with Manufacturer Part Number W..22/ 24/ 26-230
- Application Metalworking, Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 630357000
- Zoro # G4546568
- UPC # 4007430274014
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Item | Cutting Blade Guard |
Number of Pieces | 1 |
Features | Compatible with 9 in Diameter Cutting Discs, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745 |
For Use With | Metabo Angle Grinder |
Compatible with Manufacturer Part Number | W..22/ 24/ 26-230 |
Application | Metalworking, Safety |
Accessory Type | Cutting Blade Guard |
Description
Cutting Blade Guard, For Use With Metabo Angle Grinder, Compatible with Manufacturer Part Number W..22/ 24/ 26-230, Application Metalworking, Safety, Features Compatible with 9 in Diameter Cutting Discs, Compatible with Fiberglass Reinforced, Resin-bonded Cutting Discs, EN/EC 60745, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Edge Replacement Blade Woodcarving Blade Refills 2pcs., 12pk (20101)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- IRWIN DRILL BIT 5/16""BLK OXIDE (67520)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- METABO Grinder Cutting Guard, 1 pc. (630363000)
- METABO Tucking Point Guard, For Angle Grinders (628216000)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- METABO Side Handle, For Angle Grinders (627362000)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- BOSCH Angle Grinder, 5" Wheel, Type 1A, 18V DC (GWS18V-10N)
- Metabo Grinders & Accessories