Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, AC24R, 14"X1/8"X20mm
Mfr # 616142000
Zoro # G3652098
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
- Diameter 14"
- Series AC24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616142000
- Zoro # G3652098
- UPC # 662911301906
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | AC24R |
Thickness | 1/8" |
Item | CutOff Wheel,T1,AC24R,14"X1/8"X20mm |
Description
CutOff Wheel,T1,AC24R,14 In.X1/8 In.X20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- ARC ABRASIVES Belt Za/X 4 X 80 36, 4" W, 80" L, 36 Grit (716928002-3)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" (66243510645)
- PFERD 7/8" POLICAP® Cone Head - Tapered - 1/4" Shank (42004)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- METABO Cutting Wheel, T1, A60TX, 5"X0.045"X7/8" (655993000)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- Metabo Cut-Off Wheels