Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, A30V, 20"X3/16"X1"
Mfr # 616367000
Zoro # G3652131
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 20"
- Series A30V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 616367000
- Zoro # G3652131
- UPC # 662911101001
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 20" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A30V |
Thickness | 3/16" |
Item | CutOff Wheel,T1,A30V,20"X3/16"X1" |
Description
CutOff Wheel,T1,A30V,20 In.X3/16 In.X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Plexiglass Window 25.25"x10.25" (362401)
- REED Deburring Tool, Steel (DEB2)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-002119)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK100 (66261100245)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X1/4" (655316000)
- METABO Cutting Wheel, T27, A60TX, 4.5X 0.045"X7/8" (655351000)
- METABO Cutting Wheel 3" x .040" x 3/8" - A60XP Super Slicer (655450000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- Metabo Cut-Off Wheels