Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, A30S, 16"X5/32"X1"
Mfr # US616204000
Zoro # G3652140
Sold in multiples of 10 for $225.50
$225.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 16"
- Series A30S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # US616204000
- Zoro # G3652140
- UPC # 662911302026
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A30S |
Thickness | 5/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- UNITED ABRASIVES/SAIT SAIT 78009 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 80 Grit (78009)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- METABO Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TX (655998000)
- METABO CutOff Wheel, A60TX, 4-1/2"x.045"x7/8" (655997000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- METABO Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus (655996000)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle, PK10 (06467)
- Metabo Cut-Off Wheels