Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, A24N, 14"X1/8"X20mm
Mfr # 616140000
Zoro # G3652089
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
- Diameter 14"
- Series A24N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616140000
- Zoro # G3652089
- UPC # 662911301890
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24N |
Thickness | 1/8" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 8", P180 Grit, PK50 (9A-252-180)
- DYNABRADE Belt, 80G, 3/4"X18" (91124)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- METABO Cutting Wheel 6" x .045" x 5/8-11" - A60TZ Original Slicer (655347421)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- METABO Cutting Wheel 3" x 1/16" x 1/4" - A36XL Original LL (655318000)
- NORTON ABRASIVES CutOff Whl, Gemini, 14"x3/32"x1", 4365rpm (66253306626)
- Metabo Cut-Off Wheels