Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, A24N, 12"X1/8"X20mm
Mfr # US616136000
Zoro # G3652043
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
- Diameter 12"
- Series A24N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # US616136000
- Zoro # G3652043
- UPC # 662911301852
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 20mm |
Diameter | 12" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24N |
Thickness | 1/8" |
Item | CutOff Wheel,T1,A24N,12"X1/8"X20mm |
Description
CutOff Wheel,T1,A24N,12 In.X1/8 In.X20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249602)
- WEILER 12" Wire Wheel (09510)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Coarse Blendex Drum (07M342)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- METABO Cutting Wheel 4" x .040" x 5/8" - A60TZ Original Slicer (655324000)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- METABO Cutting Wheel 6" x .040" x 7/8" - A46N Slicer Plus ALU (655823000)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- Metabo Cut-Off Wheels