Shop All Cut-Off Wheels
Metabo
CutOff Wheel, T1, A24M, 14"X3/32"X1"
Mfr # 616340000
Zoro # G3652037
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
- Series A24M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 616340000
- Zoro # G3652037
- UPC # 662911302064
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | A24M |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 3in (7100077040)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 60 Grit (30477T)
- ALLSOURCE Economy Spot Blaster, 80-125 PSI (4001344)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072753076)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO Cutting Wheel, T27, A60TX, 6"X0.045"X7/8" (655352000)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- METABO Cutting Wheel 7" x 1/16" x 7/8" - A46TZ Slicer Plus (655801000)
- UNITED ABRASIVES/SAIT SAIT 23324 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23324)
- Metabo Cut-Off Wheels